Fisherbrand™ Comfort Nitrile Exam Gloves with Aloe Get IT Item

Extra-soft gloves offer comfortable fit and feel with enhanced tactile sensitivity. Fisherbrand™ are powder-free with a soothing aloe that protects hands against drying and cracking, making them the ideal choice for situations that require extended wear.

 View more versions of this product

Catalog No. 19-041-172A

  Check Availability
Add to Cart

    Specifications

    Certifications ISO9001 QMS, AQL 1.5
    Glove Cuff Style Beaded
    Hand Ambidextrous
    Length (Metric) 24.13cm
    Material Nitrile
    Powdered No
    Size X-Small
    Sterile No
    Thickness 3mil
    Coating Material Textured fingertips
    Color Blue
    Length (English) 9.5 in.

    • Powder-free
    • Soothing aloe protects hands against drying and cracking; ideal for extended wear
    • Textured fingertips for better gripping
    • Ambidextrous and nonsterile with beaded cuff
    • Length: 9.5 in. (24cm)
    • Thickness: 3.0mil (palm)
    • Blue Green

    Certifications

    ISO 9001 certified QMS.; 510K approved for medical use

    Compliance

    Meet 1.5 AQL standards. Comply with Biocompatibility Guidance for Medical Devices. 510K-approved for medical use.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit