Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

Fisherbrand™ Comfort Nitrile Exam Gloves with Aloe Get IT Item

Extra-soft gloves offer comfortable fit and feel with enhanced tactile sensitivity. Fisherbrand™ are powder-free with a soothing aloe that protects hands against drying and cracking, making them the ideal choice for situations that require extended wear.

 View more versions of this product

Catalog No. 19-041-172B



 
Add to cart

Specifications

Description

  • Powder-free
  • Soothing aloe protects hands against drying and cracking; ideal for extended wear
  • Textured fingertips for better gripping
  • Ambidextrous and nonsterile with beaded cuff
  • Length: 9.5 in. (24cm)
  • Thickness: 3.0mil (palm)
  • Blue Green

Certifications

ISO 9001 certified QMS.; 510K approved for medical use

Compliance

Meet 1.5 AQL standards. Comply with Biocompatibility Guidance for Medical Devices. 510K-approved for medical use.

Description & Specifications

Specifications

Textured fingertips
Ambidextrous
Small
AQL 1.5, ISO9001 QMS
Blue
9.5 in.
Beaded/Rolled
Nitrile
3 mil
Powder-free
Non-sterile
24.13cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit