Fisherbrand™ Cork Stoppers - Superior Grade

Corks are cut from high-quality wood and are selected to meet superior standards

 View more versions of this product

Catalog No. 07-792M

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Bottom 0.83 in.
    Size 11
    Bottom Diameter 0.83 in.
    Diameter (English) Outside 0.69 in.
    Diameter (English)Top 0.69 in.
    Diameter (Metric) Bottom 2.1cm
    Diameter (Metric) Outside 0.69 in.
    Diameter (Metric)Top 1.75cm
    For Use With (Application) Ideal for sealing bottles
    Grade Superior
    Length (English) 1.25 in.
    Material Wood
    Color Natural
    Length (Metric) 3.17cm
    Stopper Number 11
    Product Type Stopper

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit