Fisherbrand™ Cork Stoppers - Superior Grade

Corks are cut from high-quality wood and are selected to meet superior standards

 View more versions of this product

Catalog No. 07-791Q

  Check Availability
Add to Cart

    Specifications

    Grade Superior
    Size 14
    Product Type Stopper
    Bottom Diameter 1.07 in.
    Color Natural
    Diameter (English) Bottom 1.07 in.
    Diameter (English) Outside 1.25 in.
    Diameter (English)Top 1.25 in.
    Diameter (Metric) Bottom 2.58cm
    Diameter (Metric) Outside 3.17cm
    Diameter (Metric)Top 3.17cm
    Length (English) 1.25 in.
    Length (Metric) 3.17cm
    Material Wood
    For Use With (Application) Ideal for sealing bottles
    Stopper Number 14

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit