Fisherbrand™ Cotton Canvas Gloves

Protection with comfort

Manufacturer: Protective Industrial Products, Inc. 90-908C

 View all options for this product

Catalog No. 19-121-407

  Check Availability
Add to Cart


    Color Natural
    Cut Style Clute
    Exterior Finish Crinkle
    Glove Cuff Style Knit
    Grade Premium
    For Use With (Application) multipurpose Fabric gloves used for light protection in many general applications
    Material Cotton, Canvas
    Size Women's
    Weight (Metric) 227g
    Weight (English) 8 oz.

    Multi-purpose fabric gloves used for light protection in many general applications.

    • Heavier weights provide improved protection
    • Blended cotton/polyester fabric (except 12-oz. size, which is 100% cotton)
    • Knitwrist; Clute cut
    • Color: Natural

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit