Fisherbrand™ Cotton Inspection Gloves Get IT Item

Ideal for general inspection work or as liners for unlined liquidproof gloves

 View more versions of this product

Catalog No. 19-075340

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 14 x 4.5 in. (35.5 x 11.5cm)
    Hand Ambidextrous
    For Use With (Application) inspection and electronics assembly
    Length (English) 14 in.
    Length (Metric) 35.5cm
    Material Cotton
    Powdered Yes
    Size Jumbo, Men's
    Weight Light weight
    Width (English) 4.5 in.
    Width (Metric) 11.5cm
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit