Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cotton Jersey Gloves

Used for light protection in warehousing, farming and the automotive industry

 View more versions of this product

Catalog No. 19-069617



Add to cart

Description

Description

Available in regular, heavy or economy-weight styles.

  • Provide light-duty comfortable hand protection
  • Cotton/polyester blend shrinks less after getting wet
  • Color knitwrists keep cold and debris out of glove
  • Brown color hides the dirt and extends the wear
  • Heavy versions are excellent for cold applications
Regular Weight
  • 9 oz. (255g)
  • Clute pattern; knitwrist
  • Inside is napped for greater comfort and absorption
  • Hand specific
Economy Weight
  • 6 oz. (170g)
  • Clute Pattern, Knitwrist

Specifications

Specifications

25.5 x 11 cm (10.1 x 4.3 in.)
light protection in warehousing, farming and automotive applications
Women's
11 cm
10.1 in.
Knit
Cotton, Polyester
4.3 in.
Brown
25.5 cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit