Fisherbrand™ Counter Coats

Blazer style with rounded front

Manufacturer: Red Kap Industries 5090WHRG3XL

 View more versions of this product

Catalog No. 19-166-316

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Size (Metric) Hip 128.2cm
    Color White
    Material Poplin
    No. of Pockets 3.0
    Size 3X-Large
    Finish Pre-cure durable press
    Gender Unisex
    Collar Type Notched lapel
    Size (English) Chest 56 to 58 in.
    Size (English) Hip 50.5 in.
    Style Regular
    Closure Type Button Front
    Length (English) 30.75 in.
    Construction Polyester, Combed Cotton
    Length (Metric) 78.1cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit