Fisherbrand™ Cover Glasses: Rectangles Available on GSA/VA Contract for Federal Government customers only.

Made of finest optical borosilicate glass, with uniform thickness and size

 View more versions of this product

Catalog No. 12-543C

  Check Availability
Add to Cart

    Specifications

    Product Type Coverglass
    Material Borosilicate Glass
    Shape Rectangular
    Length (Metric) 50mm
    Width (Metric) 22mm
    Thickness (Metric) 0.17 to 0.25mm
    For Use With Microscope, histology, cytology, hematology, microbiology

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit