Fisherbrand™ Cylindrical Cells

Fit standard cell holders

 View all options for this product

Catalog No. 14-385-932E


This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Capacity (English) 0.54 oz.
    Capacity (Metric) 16mL
    Diameter (English) 0.86 in.
    Diameter (Metric) 22mm
    Product Type Cylindrical Cell
    Includes Near-UV glass windows

    Cylindrical cells have a filler neck and tapered PTFE stopper (two necks and stoppers on 50 and 100mm lightpath cells).

    • Uniform diameter of 22mm
    • Available with Suprasil™ quartz or near-UV glass windows

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit