Fisherbrand™ Data-Coded Hollow Cathode 1 1/2in. dia. Lamps for Varian™ Instruments

For Varian™ instruments

 View more versions of this product

Catalog No. 14-386-115G

  Check Availability
Add to Cart

    Specifications

    Amperage 10mA
    Base Style 4 Pin Octal
    Diameter (English) Outer 1.5 in.
    Diameter (Metric) Outer 3.7cm
    For Use With (Equipment) Varian™ instruments
    Length (English) Pin 0.5 in.
    Length (English) 5 in.
    Length (Metric) Pin 1.4cm
    Length (Metric) 15.1cm
    Lighting Life 500 hr.
    Material Quartz
    Shape Y Shape
    Wavelength 217nm
    Element Lead
    Gas Fill Neon
    Light Source Hollow Cathode
    Product Type Spectrophotometer Lamp

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit