Fisherbrand™ Data-Coded Hollow Cathode 2in. dia. Lamps for Perkin-Elmer™ Instruments

For Perkin-Elmer™ instruments

 View more versions of this product

Catalog No. 14-386-118F

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Amperage 30mA
    Element Iron
    Base Style 12 Pin
    Diameter (English) Outer 2 in.
    Diameter (Metric) Outer 5cm
    For Use With (Equipment) Perkin-Elmer™ instruments
    Lighting Life 500 hr.
    Material UV Glass
    Shape T16 Shape
    Wavelength 248.3nm
    Gas Fill Neon
    Light Source Hollow Cathode
    Product Type Spectrophotometer Lamp

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit