Fisherbrand™ Dewar Flasks

Fully silvered borosilicate glass liner with a blue enameled steel casing

 View more versions of this product

Catalog No. 03-692-155

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Color Blue
    For Use With (Application) Storing and transporting liquid gases including liquid nitrogen and solid CO2
    Height (English) 9.6 in.
    Height (Metric) 24.38cm
    Includes Lid
    Material Borosilicate Glass
    Capacity (Metric) 1L
    Diameter (English) Inner 4.72 in.
    Diameter (Metric) Inner 12cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit