Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dewey Series Workbench With 1 in. Thick Phenolic Resin Top, 36 in. Deep Available on GSA/VA Contract for Federal Government customers only.

Anti-microbial, chemical and moisture resistant

 View more versions of this product

Catalog No. 25-100-262


  Check Availability
Add to cart

Specifications

Description

  • Chemical and bacteria resistant
  • Uses 100% cold rolled steel
  • Phenolic resin top (2.54cm (1 in.))
  • White frame, black top
  • With cantilever leg
  • Easy to assemble (1 min.)
  • Depth: 91.4cm (36 in.)
  • Adjustable height: 76.2-91.4cm (30-36 in.)

Although laminated tops and shelves are water resistant, they are not recommended for use where running water is present or where constant water spills are possible. These type of wet applications require either stainless steel or resin top tables.

Compliance

ANSI, BIFMA, DIN and GSA

Warranty

25 years

Description & Specifications

Specifications

36 in.
30-36 in.
60 in.
Workbench With Thick Phenolic Resin Top
91.4cm
76.2-91.4cm
152.4cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit