Fisherbrand™ Digital Burets

Delivers accurate, precise and convenient bottle top titration

 View more versions of this product

Catalog No. 03-692-210

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Accuracy ±0.2%
    Autoclavable Yes
    Capacity (English) 1 oz.
    Certifications/Compliance ISO 9001:2008, CE
    Includes 33, 38 and 45mm adapters and an individual calibration certificate
    Material Borosilicate Glass, PTFE
    Precision 0.1%
    Resolution 0.01mL
    Capacity (Metric) 30mL
    Product Type Digital Buret

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit