Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand Disposable Face Shields
High-quality, optically clear, distortion-free 7mil film
Description
High-quality, optically clear, distortion-free 7mil film
- Polyester lens
- Treated with antifog and antistatic coating
- Headpiece is held in place by a stretch strap
- Includes a latex-free foam band for comfortable extended wear
Specifications
Thickness of the face shield: 18s | |
Elastic knitted polyurethane | |
Full/Large | |
19.9 cm | |
Clear | |
PET | |
0.007 in. | |
30.7 cm |
Provides excellent visibility while protecting the face and neck from accidental splashes | |
25/Pk. | |
Yes | |
Anti-fog, Anti-static | |
Anti-fog | |
Face Shield | |
0.1778 mm | |
30.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title