Fisherbrand™ Disposable Polypropylene Lab Coats with Velcro Closures

 View more versions of this product

Catalog No. 17-100-940

  Check Availability
Add to Cart

    Specifications

    Material Polypropylene
    Size Small
    Width (Metric) Chest 61.5cm
    Product Type Lab coat with velcro closure
    Color White
    Length (Metric) 90cm
    Disposable Yes
    Collar Type Turndown
    Latex Free Yes
    Length (Metric) Sleeve 53cm
    Closure Type Velcro
    Cuff Style Elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit