Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Disposable Soda-Lime Glass Pasteur Pipets Available on GSA/VA Contract for Federal Government customers only.

Constriction near top prevents plugs from slipping into pipette body

$54.40 - $59.90

Specifications

For Use With (Application) For transferring samples to sample cups and for drop counting
Disposable Yes
Includes Uniform bore, free or sharp edge (tip and top)
Volume (Metric) 2 mL
Material Soda Lime Glass
View More Specs

Products 2
Catalog Number Length (English) Length (Metric) Price Quantity & Availability  
Catalog Number Length (English) Length (Metric) Price Quantity & Availability  
13-678-6A Available on GSA/VA Contract for Federal Government customers only.
View Documents
5.75 in. 14.6 cm
Pack of 250 for $54.40
Case of 4 PK for $170.90
Add to cart
 
13-678-6B Edge Available on GSA/VA Contract for Federal Government customers only.
View Documents
9 in. 22.9 cm
Pack of 250 for $59.90
Case of 4 PK for $186.10
Edge
Add to cart
 
Description

Description

Ideal for transferring samples to sample cups and for drop counting.

  • Uniform bore
  • Tip openings range from 0.80 to 1.20mm
  • Top and tip free of sharp edges
  • Can be cotton plugged (plugs not included)
  • Carton top folds back — tilts carton into convenient dispensing position

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

For transferring samples to sample cups and for drop counting
Uniform bore, free or sharp edge (tip and top)
Soda Lime Glass
Yes
2 mL
Pasteur Pipet
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit