Fisherbrand™ Dividers for Cryo/Freezer Boxes Available on GSA/VA Contract for Federal Government customers only.

For Fisherbrand Cryo/Freezer Boxes

 View more versions of this product

Catalog No. 03-395-458

  Check Availability
Add to Cart

    Specifications

    Length (English) 4.8 in.
    Width (English) 4.8 in.
    Dimensions (L x W x H) 4.8 x 4.8 x 1.3 in. (12.3 x 12.3 x 3.3cm)
    For Use With (Equipment) Fisherbrand™ cryo/freezer boxes, mechanical freezers and liquid nitrogen tanks
    No. of Cells 81
    Size (English) Cell Opening 0.5 in.
    Storage Method Cryogenic
    Product Type Cell Divider
    Height (English) 1.3 in.
    Height (Metric) 3.3cm
    Length (Metric) 12.3cm
    Width (Metric) 12.3cm
    Color White
    For Use With (Application) Provides low-cost storage for laboratories in universities, government, medical research, and pharmaceutical facilities, in institutions performing artificial insemination, biotech, blood bank, and stem cell/bone marrow procedures
    Material Fiberboard
    Operating Temperature (English) -320.8°F
    Operating Temperature (Metric) -196°C
    Size (Metric) Cell Opening 1.27cm

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit