Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Cryogenic Dots in Laser Sheets

Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications. Come in an easy to use dispenser box with 20 sheets per pack.
$119.41 - $222.94
Specifications
Product Type | Dot label laser sheet |
---|---|
Sterility | Non-sterile |
For Use With (Application) | 0.5 to 1.5mL tubes |
Catalog Number | Color | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Diameter (Metric) | Price | Quantity & Availability | |||||
11-010-200
![]() |
Blue | 12.7 mm |
Case of 20 for $119.41
|
|
11-010-202
![]() |
Green | 9.55 mm |
Case of 20 for $119.41
|
|
11-010-203
![]() |
Orange | 9.55 mm |
Case of 20 for $119.41
|
|
11-010-204
![]() |
Purple | 9.55 mm |
Case of 20 for $119.41
|
|
11-010-205
![]() |
Red | 9.55 mm |
Case of 20 for $119.41
|
|
11-010-206
![]() |
Yellow | 9.55 mm |
Case of 20 for $119.41
|
|
11-010-207
![]() |
Assorted | 9.55 mm |
Case of 25 for $222.94
|
|
Description
The labels can be printed on and will not bleed. Perfect for distinguishing amongst various specimens.Specifications
Dot label laser sheet | |
Non-sterile | |
0.5 to 1.5mL tubes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title