Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Double-Dipped PVC Gloves, Gauntlet Style
Click to view available options
Color:
Black
Green
Length (English):
10 in.
12 in.
14 in.
Grip Design:
Rough
Sandy
Liner Material:
Interlock Knit
Jersey
Knit
Description
Gauntlet length, covers forearm
- Available with sandy or rough acid grip finish
- Enhanced cut resistance
- Excellent wet or slippery grip
- Interlock lining provides great dexterity
- Jersey lining provides comfort and moderate insulation
Specifications
Certifications/Compliance | FDA 510(k) |
Certifications/Compliance (Europe) | CE marked |
Color | Black |
Latex Free | Yes |
Material | PVC |
Size | Universal |
EN388 Standard | EN 388:4121 |
For Use With (Application) | Mining, construction, refining, petrochemicals and handling oily materials |
Glove Cuff Style | Gauntlet |
Grip Design | Sandy |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction