Fisherbrand™ Dry Block/Incubator Thermometers

Designed for use in all standard heating blocks and water baths

 View more versions of this product

Catalog No. 13-201-941

  Check Availability
Add to Cart

    Specifications

    Accuracy ±0.5°C,±0.5°C
    For Use With (Application) Standard heating blocks and water baths
    Immersion Length 100mm
    Immersion Type Partial
    Length (English) Overall 9.84 in.
    Length (Metric) Overall 250mm
    Material White Back Glass, PFA coated
    Subdivision 0.5
    Temperature Range (Metric) 0° to 80°C
    Thermometer Fill Red Organic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit