Fisherbrand™ DuoClick Specimen Containers

User friendly, cost effective and safe alternative for specimen collection and transport

 View more versions of this product

Catalog No. 22-150-243

  Check Availability
Add to Cart

    Specifications

    For Use With Specimen collection and transport
    Certifications/Compliance 95kPa compliance
    Graduated Yes
    Size (Opening) (Metric) 53mm
    Capacity 60mL (2 oz.)
    Closure Included Yes
    Sterile Yes
    Product Type Specimen container
    Closure Type Double click screw
    Material Polypropylene
    Closure Material HDPE
    Capacity (English) 2 oz.
    Capacity (Metric) 60mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit