Fisherbrand™ Durac™ Plus™ Plastic Case Pocket Liquid-In-Glass Thermometers

With accuracy of 1.5°C or better

 View more versions of this product

Catalog No. 13-201-685

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Accuracy 2°F,2°F
    For Use With (Application) Suitable for field studies, waste water treatment and any portable applications
    Immersion Type Total
    Includes Window plastic case
    Length (English) Overall 6.3 in.
    Length (Metric) Overall 160mm
    Material White Back Glass
    Subdivision 2°F
    Temperature Range (English) -30° to +120°F
    Temperature Range (Metric) Not Applicable
    Thermometer Fill Blue Organic
    Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
    Range -30° to +120°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit