Fisherbrand™ Earth Friendly Cooler System

Fully biodegradable, providing alternative green packaging solutions for laboratory shipping or storing

 View more versions of this product

Catalog No. 22-131-612

  Check Availability
Add to Cart

    Specifications

    Height (English) Exterior 12 in.
    Length (English) Exterior 12 in.
    Size Medium
    Width (English) Exterior 12 in.
    For Use With Sensitive laboratory shipment or storage
    Capacity Medium
    Dimensions (L x W x H) Exterior 30.4 x 30.4 x 30.4cm (12 x 12 x 12 in.)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit