Fisherbrand™ Enviro-Safe™ Calibrated Thermometers - Promo

Special Offer: 25% savings!

 View more versions of this product

Catalog No. 13-201-464PMO

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    For Use With (Application) To verify sample temperatures in incubator
    Grade Precision
    Material Glass
    Thermometer Fill Enviro-Safe™
    Calibration Points 37°C
    Accuracy 0.5°C
    For Use With (Equipment) Incubator
    Includes Certificate of Conformance and individual serial number
    Length (English) Overall 5.3 in.
    Length (Metric) Overall 135mm
    Subdivision 0.5°C
    Temperature Range (Metric) 15° to 50°C
    Certifications/Compliance NIST

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit