Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand Ever-Safe Pocket Thermometers
Filled with environmentally safe blue isoamyl benzoate
Specifications
Immersion Type | Total |
---|---|
Length (English) Overall | 6.29 in. |
Length (Metric) Overall | 160 mm |
Catalog Number | Description | Price | Qty | Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Description | Price | Qty | Availability | |||||
15-160-10
|
N/A | Closed case; Range: 0° to +219 °F |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
15-160-9
|
N/A | Open-faced; Range: 0° to +219°F |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Choose closed-faced model for added protection when storing or choose an open-face model with exposed scales and read temperatures while mounted in case.
- Blue-Spirit; with white back and permanent markings Both models have attached ring to hang in convenient location
Store in upright position to avoid column separation.
Order Info
Refill tubes sold separately.
Specifications
Total | |
6.29 in. | |
160 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title