Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Excel™ Ear Plugs

NRR: 30dB

Specifications

Certifications/Compliance ANSI S3.19-1974
Product Type Excel™ Earplug
Size Universal
For Use With (Application) Smooth, soil resistant surface won't irritate the ear canal
Noise Reduction Rating (NRR) 30 dB
View More Specs

Products 2
Catalog Number Corded Price Quantity & Availability  
Catalog Number Corded Price Quantity & Availability  
19-067524
View Documents
Corded This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-070476
View Documents
Uncorded This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

  • Preshaped and tapered for easy insertion
  • Smooth, soil-resistant surface won't irritate the ear canal
  • Plugs roll to extremely small size and expand slowly for comfortable fit
  • Integrated flexing action adjusts to head and jaw movements—helps keep employees comfortable all day, without irritating pressure
  • One size fits all—including those with small, hard-to-fit ear canals

Compliance

Attenuation tested in accordance with ANSI™ S3.19-1974.

Specifications

Specifications

ANSI S3.19-1974
Universal
30 dB
Excel™ Earplug
Smooth, soil resistant surface won't irritate the ear canal
Tapered
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit