Fisherbrand™ Extended Cuff Nitrile Exam Gloves Get IT Item

Choose a glove with exceptional durability and added protection. The Fisherbrand™ Extended Cuff Nitrile Exam Gloves are extra-thick, fully textured for a superior grip and are tested for use with chemotherapy drug exposure.

 View more versions of this product

Catalog No. 19-041-170C

  Check Availability
Add to Cart

    Specifications

    Certifications ISO9001 QMS, NFPA, AQL 1.5, ASTM F 1671, ASTM F 739
    Glove Cuff Style Long, beaded
    Length (Metric) 30.5cm
    Powdered No
    Hand Ambidextrous
    Length (English) 12 in.
    Material Nitrile
    Size Large
    Sterile No
    Thickness 6mil
    Coating Material Textured
    Color Teal

    Extra-thick 6mil formulation provides exceptional durability and added protection.

    • Powder-free
    • Fully textured finish for a superior wet or dry grip
    • Ambidextrous and nonsterile with beaded cuff
    • Tested for use with chemotherapy drug exposure
    • Length: 12 in. (30.5cm)
    • Thickness: 6mil (palm), 7mil (finger), 4.5mil (cuff)
    • Teal

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit