Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Extra-Thick Microscope Slides

Approximately 20% thicker than standard slides

 View more versions of this product

Catalog No. 22-267062

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Approximately 20% thicker than standard slides

  • Made of clear, corrosion-resistant glass
  • Precleaned, with flat surfaces and ground edges for consistent quality
  • Frosted-end slides have sandblasted area on one end for positive sample identification

Specifications

Specifications

1.2mm
Ground
3 in.
Yes
1 in.
Clear
Frosted Both Ends
Glass
144/Pk.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit