Flat Camel's Hair Brushes

For dusting sensitive instruments

 View more versions of this product

Catalog No. 03-665B

  Check Availability
Add to Cart

    Specifications

    Tip Type Flat
    Includes Metal ferrule
    For Use With (Application) For dusting sensitive instruments
    Material Camel's Hair
    Width (English) Bristle 0.98 in.
    Length (Metric) 16.51cm
    Length (English) 6.5 in.
    Product Type Flat Brush
    Length (English) Bristle 0.98 in.
    Handle Material Wood
    Length (Metric) Bristle 2.5cm
    Width (Metric) Bristle 2.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit