Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Flock-Lined Neoprene/Latex Double-Dipped Gloves
Click to view available options
Size:
Small
Large
X-Large
Description
Protection with comfort
Ideal for general housekeeping, maintenance applications, food processing and food service applications, as well as industrial use. Double-dipped construction provides increased protection, versatile chemical resistance properties, and comfort.
- Made of blue neoprene over yellow latex
- Raised diamond grip on palm and fingers for good wet or dry grip
- Flock lining to absorb perspiration; permits easy on and off
- Straight cuff
- Length: 12 in. (30.5 cm)
- Thickness: 28 mil
Specifications
Color | Blue, Yellow |
Latex Free | No |
Material | Neoprene, Latex |
Size | X-Large |
Thickness (English) | 28 mil |
Thickness (Metric) | 0.71 mm |
Glove Cuff Style | Straight |
Grip Design | Raised Diamond |
Liner Material | Flock |
Lining | Lined |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction