Fisherbrand™ Fluorescence Rectangular Cells: Micro Cells With PTFE Lids, 3 Clear Windows

Fit standard spectrophotometer cell holders

 View more versions of this product

Catalog No. 14-958-105

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Standard spectrophotometer cell holder
    Height (Metric) 15mm
    Packaging Quantity Ea., 2 Ea./Cs.
    Pathlength (Metric) 3mm
    Wavelength Range 200 to 2500nm
    Width (Metric) Exterior 12.5mm
    Width (Metric) Internal 3mm
    Capacity (Metric) 45μL
    Closure Material PTFE
    For Use With (Application) For transmission from far ultraviolet through the infrared
    Height (Metric) Exterior 45mm
    Shape Rectangular
    Material Quartz
    Product Type Micro Fluorescence Cell

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit