Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Gamma Protection Disposal Bins

For short-term storage of contaminated pipets or pipet tips.

$805.00

Specifications

Capacity (English) 1.25 gal.
Color Black
Length (Metric) 18.7 cm
Width (Metric) 18 cm
For Use With (Application) For short term storage of isotopes and contaminated labware
View More Specs

Products 2
Catalog Number Height (Metric) Price Quantity & Availability  
Catalog Number Height (Metric) Price Quantity & Availability  
03-405-48
View Documents
44.7 cm
Each for $805.00
Add to cart
 
03-405-49
View Documents
29.7 cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Shields gamma-emitting isotopes such as 125, 32P, 51CR, 35S, 33P, 3H, and 14C
  • Bins consist of a polyethylene liner; a thick, 0.125 in. (3mm) lead barrier; and a black acrylic exterior with nonskid feet

Order Info

Additional sizes available; contact your Customer Service Representative.

Specifications

Specifications

1.25 gal.
18.7 cm
For short term storage of isotopes and contaminated labware
Polyethylene
Black
18 cm
Non skid feet
Acrylic
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit