Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.
Please call 1-800-766-7000 to place your order or try our site again later.
Fisherbrand Gel-Loading Tips, 0.5-10µL
An ideal choice for accurately and easily loading wells in gel electrophoresis
Description
- Round gel-loading tip
- Easily load gels 0.25 and 0.6mm
- Applications include Agarose DNA gels, 2-D and SDS PAGE, Capillary gels and Sequencing
- Certified by independent laboratory
Specifications
Gel Loading | |
Sterile | |
Round | |
2.87 in. | |
DNase, RNase Free |
0.5 to 10μL | |
Natural | |
PP (Polypropylene) | |
7.3cm | |
For DNA sequencing or loading electrophoresis gels |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title