Fisherbrand™ General Purpose Liquid-in-Glass Partial-Immersion Thermometers - Promo

Special Offer: Save up to 50%

 View more versions of this product

Catalog No. 13-201-640PMO

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Material White Back Glass
    Subdivision 2°C
    Temperature Range (English) Not Applicable
    Temperature Range (Metric) -20° to +110°C
    Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
    Accuracy 2°C
    For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
    Immersion Length 50mm
    Immersion Type Partial
    Length (English) Overall 7.9 in.
    Length (Metric) Overall 200mm
    Thermometer Fill Blue Organic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit