Fisherbrand™ General-Purpose Rubber Tubing in 12 ft. (3.7m) Lengths

Seamless rubber tubing with nonslip surface and flexibility

 View more versions of this product

Catalog No. 14-157C

  null
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Color Black
    Diameter (English) Inner 0.25 in.
    Diameter (English) Outside 0.375 in.
    Diameter (Metric) Inner 6.35mm
    Diameter (Metric) Outside 9.5mm
    For Use With (Application) General purpose
    Length (Metric) 3.7m
    Thickness (English) 0.25 in.
    Thickness (Metric) 6.35mm
    Thickness 0.25 in.
    Length (English) 12 ft.
    Material Rubber

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit