Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 51 Expansion Glass Shell Vials with Plug Style Closures
Straight-sided shell vials are ideal for dry contents.
Description
Straight-sided shell vials are ideal for dry contents.
- TITESEAL™ vials
- Plain tops
- Open-bottom plug style plastic closures, unattached
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Order Info
Vials without closures use corks (sold separately)
Specifications
Clear | |
Borosilicate Glass | |
Yes | |
Ideal for storing dry products | |
TITESEAL | |
Plastic | |
35 mm | |
Shell Vial |
12 mm | |
Non-sterile | |
1.8 mL | |
0.5 dr. | |
1.8 mL | |
Titeseal | |
ASTM E438 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction