Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Glove Box Holder
Click to view available options
Capacity:
2 Boxes
3 Boxes
Color:
Green
Red
Description
- Designed to help store and organize multiple boxes of disposable gloves
Specifications
Product Type | Glove Box Holder |
Color | Red |
Depth (English) | 4.8 in. |
Depth (Metric) | 12.1 cm |
Width (English) | 11.5 in. |
Width (Metric) | 29.2 cm |
Height (English) | 15.3 in. |
Height (Metric) | 38.8 cm |
Holds | Disposable Glove Boxes |
Material | Acrylic |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction