Fisherbrand™ Round Safety Coated Graduated Clear Soda Lime Glass Wide Mouth Packer Bottles

 View more versions of this product

Catalog No. 02-911-469

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Closure Included Yes
    Closure Color White
    Diameter (Metric) 76mm
    Height (Metric) 145mm
    Liner Material Polyvinyl
    Mouth Style Wide
    Closure screw cap
    Material Soda Lime Glass
    Quantity 48/PK.
    Closure Material PTFE
    Capacity (Metric) 500mL
    Capacity (English) 16 oz.
    Closure Liner Poly/Vinyl
    Closure Size 70-400
    Color Clear
    Packaging Type 48/Cs.
    Capacity 16 oz., 500mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit