Fisherbrand™ HDPE Cylinder Rounds, With Polyethylene Foam-Lined Closures

Ideal for storing, shipping, and packaging liquids for long periods

 View more versions of this product

Catalog No. 02-911-980

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity (English) 4.2 oz.
    Certifications/Compliance ISO 9001
    Closure Screw
    Closure Material Polyethylene
    Color Natural Translucent
    Material HDPE
    Capacity 4.2 oz., 125mL (48/Cs.)
    Capacity (Metric) 125mL
    Closure Liner Foam Polyethylene
    Closure Size 24-410
    Neck Finish 24-410

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit