Fisherbrand™ HDPE Wide-Mouth Oblong Bottles with Foamed PE-Lined Caps

Made of high-density polyethylene

 View more versions of this product

Catalog No. 02-911-953

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity (Metric) 125mL
    Capacity (English) 4 oz.
    Certifications/Compliance ISO 9001
    Closure Material Polyethylene
    Closure Liner Foam Polyethylene
    Closure Size 38-400
    Closure Type Screw
    Color Natural
    Autoclavable No
    Material HDPE
    Capacity 4 oz., 125mL (500/Cs.)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit