Fisherbrand™ Headspace Vials ND20/ND18

Fisherbrand Headspace Vials ND20 / ND18 are offered with a rounded bottom, and are specifically designed to withstand high internal pressure.

 View more versions of this product

Catalog No. 13-622-132

  Check Availability
Add to Cart

    Specifications

    Material Glass
    Color Clear
    Height (Metric) 22.5mm
    Quantity Each
    Type Headspace Vial
    Diameter (Metric) Outside 75.5mm
    Height (English) 0.88 in.
    Shape Round
    For Use With (Equipment) PerkinElmer (not suitable for TurboMatrix™ 110)
    Packaging Type 100/PP box
    Vial Volume (Metric) 20mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit