Fisherbrand™ Headspace Vials Available on GSA/VA Contract for Federal Government customers only.

Made with Type 1 borosilicate glass

 View more versions of this product

Catalog No. 13-622-128

  Check Availability
Add to Cart

    Specifications

    Material Borosilicate Glass
    Height (Metric) 75mm
    Quantity Each
    Includes Beveled edge
    Diameter (Metric) Outside 23mm
    Height (English) 2.95 in.
    Shape Flat
    Vial Volume (Metric) 20mL
    Color Clear
    Type Headspace Vial

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit