Fisherbrand™ Heavy Duty HDPE Lab Trays

Fabricated with 1/4 in. thich high density polyethylene

 View more versions of this product

Catalog No. 15-236-2A

  Check Availability
Add to Cart

    Specifications

    Thickness 0.48cm
    Material High Density Polyethylene
    Type Heavy duty rectangular HDPE lab tray
    Height (Metric) 10cm
    Height (English) 4 in.
    Length (Metric) 56cm
    Length (English) 22 in.
    Width (Metric) 66cm
    Width (English) 26 in.
    Autoclavable No
    Dimensions (L x W x H) 22 x 26 x 4 in. (56 x 66 x 10cm)
    Includes Welded corners and bottom

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit