Fisherbrand™ Heavy-Duty Scoops

Sturdy HDPE material.

 View more versions of this product

Catalog No. 14-243-4

  Check Availability
Add to Cart

    Specifications

    Capacity 1 gal., 3.7L
    Color White
    Dimensions (L x W x H) 7.75 x 7.5 x 16 in. (19.68 x 19.05 x 40.64cm)
    For Use With (Application) Designed for many industrial applications
    Height (English) 16 in.
    Height (Metric) 40.64cm
    Length (English) Handle 6.75 in.
    Length (English) 7.75 in.
    Length (Metric) Handle 17.14cm
    Length (Metric) 19.68cm
    Material HDPE
    Size Large
    Width (English) 7.5 in.
    Width (Metric) 19.05cm
    Capacity (English) 1 gal.
    Capacity (Metric) 3.7L
    Product Type Heavy Duty Scoop

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit