Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Heavy-Duty Single-Stage Gas Cylinder Regulators
For noncorrosive general purpose gases. Diaphragm-Sensed Single-Stage Regulators are ideal for applications with intermittent short intervals of use.
Includes: Chrome-plated brass outlet needle valve with 1/4 in. NPT male thread
Description
- For Noncorrosive General Purpose Gases
- Stem-Type Seat Assembly for more reliable performance
- Rugged forged brass body ensures strength
- Sintered bronze inlet filter minimizes damage and contamination from dust, dirt or tank scale
- Large 2 3/4 in. diameter (7cm) diaphragm assures accurate delivery pressure
Specifications
2 to 15 psi | |
Sintered Metal | |
Acetylene | |
510 | |
Single | |
400 psi | |
7 cm |
Gas Regulator | |
For noncorrosive gases requiring short intervals of use | |
Chrome-plated Brass outlet needle valve with 0.25 in. NPTM thread | |
Chrome-plated Brass | |
2 to 30 psi | |
2.75 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction