Fisherbrand™ Heavy-Duty Single-Stage Regulators

Ideal for applications requiring short intervals of use

 View more versions of this product

Catalog No. 10-575-113

  Check Availability
Add to Cart

    Specifications

    Delivery Pressure 5 to 125psi
    Diameter (English) Diaphragm 2.75 in.
    Diameter (Metric) Diaphragm 7cm
    Filter Material Sintered Metal
    For Use With (Application) For noncorrosive gases requiring short intervals of use
    Gases Measured Carbon Dioxide
    Includes Chrome-plated Brass outlet needle valve with 0.25 in. NPTM thread
    Inlet 320
    Material Chrome-plated Brass
    Outlet Gauge Pressure 2 to 200psi
    Pressure Range (Inlet) 3000psi
    No. of Stages Single
    Product Type Gas regulator

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit