Learn More
Fisherbrand™ High-Purity Stainless-Steel Single-Stage Regulators
For Semi-Corrosive High Purity Gases. These Diaphragm-Sensed Single-Stage Regulators are designed for analytical applications with intermittent short intervals of use.
$819.00 - $3480.00
Specifications
Connection Type | 0.25 in. NPT outlet port |
---|---|
Diaphragm Material | 316L Stainless Steel |
Type | Gas Regulator |
Filter Material | 10μ Sintered |
For Use With (Application) | Semi corrosive gases, extremely high purity gases, mildly corrosive or reactive gases, and toxic gases where slight variations in delivery pressure can be tolerated |
Catalog Number | Delivery Pressure | Outlet Gauge Pressure | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Delivery Pressure | Outlet Gauge Pressure | Price | Quantity & Availability | |||||
10-575-127
|
2 to 40 psi | 30 in. Hg 0 to 60 psi |
Each for $819.00
|
|
|||||
10-575-128
|
5 to 125 psi | 30 in. Hg 0 to 200 psi |
Each for $3,480.00
|
|
|||||
Description
For use with high-purity gases, mildly corrosive or reactive gases, and toxic gases where slight variations in delivery pressure can be tolerated.
- Ultrasonically cleaned 316L stainless-steel construction is highly resistant to inboard diffusion of air
- 316L stainless-steel bar stock body
- 10-Micron sintered inboard filter, minimizes damage and contamination from dust, dirt or tank scale
- PCTFE seat
- PTFE-resin seals to minimize outgassing and contamination of gas stream
- Diffusion-resistant, 316L stainless-steel diaphragm packless valve installed on the outlet
- 2 in. (50.8mm) dual-scale gauges
- Withstand internal vacuums generated during purging operations
- Inboard leak rate <1 × 10-9cc/sec. (helium)
- Operating temperature: -40° to +60°C (-40° to +140°F)
- Outlet: Diaphragm Valve with 1/4 in. NPT female
- Delivery pressure change ≤0.53/100psig
Specify cylinder outlet connection (CGA) at time of order.
Order Info
Call Fisher Scientific Customer Service to order. Be sure to specify cylinder outlet connection (CGA) at time of order.
Specifications
0.25 in. NPT outlet port | |
Gas Regulator | |
Semi corrosive gases, extremely high purity gases, mildly corrosive or reactive gases, and toxic gases where slight variations in delivery pressure can be tolerated | |
Single | |
-4°C to +60°C | |
PTFE Resin | |
2 in. |
316L Stainless Steel | |
10μ Sintered | |
Stainless Steel | |
-°F to +140°F | |
3000 psi | |
PCTFE | |
5.08 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.