Fisherbrand™ High Temperature Data Logger with Stainless Steel Flexible Probe

Submersible temperature logger can operate up to 150°C

 View more versions of this product

Catalog No. 15-060-096

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Battery Type 3.6V Lithium
    Battery Life 1 Year
    Data Memory 32767 Readings
    Diameter (English) Outside 1.75 in.
    Humidity 0 to 100%
    Diameter (Metric) Outside 4.4cm
    IP Rating 68
    Product Type High Temperature Datalogger
    For Use With (Application) For autoclave verification, implement HACCP programs, food preparation and processing, dish washer testing, pasteurization, oven monitoring
    Length (English) 1.1 in.
    Material Stainless Steel
    Temperature Range (Metric) -40° to 150°C
    Temperature (Metric) Operating -40° to 150°C
    Operating Temperature (English) -40° to 302°F
    Temperature Sensor 100ohms Platinum RTD
    Weight (Metric) 225g
    Length (Metric) 2.8cm
    Temperature Resolution 0.05°C
    Weight (English) 8 oz.
    Model HITEMP150-PT
    Includes NIST certificate, flexible probe
    Certifications/Compliance CE, NIST

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit